6 Stainless Steel BAND Clamp
6 Stainless Steel BAND Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Type:
- DKS24
- Weight:
- 0.245
- Width:
- 5/8