6 x 2-1/2 in. Female Angle Siamese Cast Brass Connector Auto Sprinkler
6 x 2-1/2 in. Female Angle Siamese Cast Brass Connector Auto Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Exposed fire department connections (FDC) provide an economical method of satisfying local fire codes
- Features double drop clappers with two pin lug swivel inlets
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNST
- End Connections:
- FNPT x FNST
- Fitting Size 1:
- 6
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 6 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Brass
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov