This product requires certification to purchase.

7/16 - 25/32 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

7/16 - 25/32 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DIXMH6
  • Item #425715
  • Manufacturer Part #MH6
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

7/16 - 25/32 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DIXMH6
  • Item #425715
  • Manufacturer Part #MH6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose OD: 28/64 inch to 50/64 inch
  • Screw design: 1/4 inch slotted hex head
  • Maximum recommended torque 15 in lbs.
  • Meets SAE J1508
  • Requires Certification

Documents


Specifications

Coating:
Chrome Zinc Plated
Connection Type:
OD Tube
Fits Pipe Size:
7/16 in - 25/32 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Hose Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
5/16