This product requires certification to purchase.

8 in. Adapter x Flanged Aluminum Adapter

Dixon Valve & Coupling

8 in. Adapter x Flanged Aluminum Adapter

  • Fast #
  • Part #D800ALAL
  • Item #7962155
  • Manufacturer Part #800-AL-AL
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

8 in. Adapter x Flanged Aluminum Adapter

  • Fast #
  • Part #D800ALAL
  • Item #7962155
  • Manufacturer Part #800-AL-AL
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Adapter makes for simple and fast way of connecting and disconnecting
  • Flanges are designed to mate with 150# flange
  • Same bolt hole pattern as an ANSI 150 lb. flange
  • Flanges are flat faced
  • Made from lightweight 356T6 aluminum
  • Stainless steel flanges are raised face
  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
Flanged
End Connections:
Adapter x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter, Cam and Groove, Straight
Material:
Aluminum
Material Type:
356T6
Origin:
Global