This product requires certification to purchase.

1 in. FNPT Coupling

Dixon Valve & Coupling

Air King® 1 in. FNPT Coupling

  • Fast #
  • Part #DGAB13
  • Item #1317036
  • Manufacturer Part #GAB13
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King® 1 in. FNPT Coupling

  • Fast #
  • Part #DGAB13
  • Item #1317036
  • Manufacturer Part #GAB13
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Safety clip included
  • Supplied with rubber washer, part # AWR4
  • Requires Certification

Documents


Specifications

Collection:
Air King®
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Material:
Brass, Rubber
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov