This product requires certification to purchase.

1 in. MIP Iron Universal Coupling

Dixon Valve & Coupling

Air King 1 in. MIP Iron Universal Coupling

  • Fast #
  • Part #DAM12
  • Item #184371
  • Manufacturer Part #AM12
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King 1 in. MIP Iron Universal Coupling

  • Fast #
  • Part #DAM12
  • Item #184371
  • Manufacturer Part #AM12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seal Material Rubber
  • Used For Air and Water Service Only
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
150 psi
Weight
0.66 lb
Characteristics & Features
Collection
Air King
Material
Iron
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
70