This product requires certification to purchase.

3/8 in. Hose Barb Iron Universal Coupling

Dixon Valve & Coupling

Air King® 3/8 in. Hose Barb Iron Universal Coupling

  • Fast #
  • Part #DAMH
  • Item #1359054
  • Manufacturer Part #AMH
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King® 3/8 in. Hose Barb Iron Universal Coupling

  • Fast #
  • Part #DAMH
  • Item #1359054
  • Manufacturer Part #AMH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used with Air King ferrules
  • Supplied with safety clip
  • Supplied with rubber washers, part # AWR4
  • Pressure rating: 150 psi at ambient temperature 70°F (21°C)
  • Meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil spec.WWC-633D
  • Requires Certification

Documents


Specifications

Collection:
Air King®
End Connection 1:
Lug
End Connection 2:
Barbed
End Connections:
Lug x Barbed
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Iron, Rubber
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Coupling