2 in. Stainless Steel CLMP BFV EPDM
B5102 Series 2 in. Stainless Steel CLMP BFV EPDM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All sizes use only 3/4 in of line space
- The grooved clamp housing connects directly to the corresponding sanitary clamp size
- 100% tested, 100% inspected
- Field serviceable (no special tools required)
- All wetted surfaces are sanitary finish 316L stainless steel
- PTFE valve disc bushings reduce friction and increase cycle life
- Three position reversible handle
Specifications
- Collection:
- B5102 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- Pressure - Maximum:
- 120 psi
- Type:
- DB5102E200A
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Butterfly Valve
- Width:
- 4-1/10