This product requires certification to purchase.

1/2 in. Cast Carbon Steel 15/16 - 1-1/16 in. Hose Clamp

Dixon Valve & Coupling

Boss® 1/2 in. Cast Carbon Steel 15/16 - 1-1/16 in. Hose Clamp

  • Fast #
  • Part #DB4
  • Item #497253
  • Manufacturer Part #B4
3.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss® 1/2 in. Cast Carbon Steel 15/16 - 1-1/16 in. Hose Clamp

  • Fast #
  • Part #DB4
  • Item #497253
  • Manufacturer Part #B4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
  • Requires Certification

Documents


Specifications

Collection:
Boss®
Fits Pipe Size:
1/2 in
Material:
Cast Carbon Steel
NSF Certified:
No
Product Type:
Hose Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Range (in):
15/16 in - 1-1/16 in