This product requires certification to purchase.

1/2 in. FNPT Carbon Steel Spud

Dixon Valve & Coupling

Boss™ 1/2 in. FNPT Carbon Steel Spud

  • Fast #
  • Part #DGB3
  • Item #1785259
  • Manufacturer Part #GB3
4.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss™ 1/2 in. FNPT Carbon Steel Spud

  • Fast #
  • Part #DGB3
  • Item #1785259
  • Manufacturer Part #GB3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-1/16 in
Weight
0.24 lb
Characteristics & Features
Clean Bagged
No
Collection
Boss™
Fitting Type
Adapter
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No