This product requires certification to purchase.

1/2 in. MNPT Stem

Dixon Valve & Coupling

Boss™ 1/2 in. MNPT Stem

  • Fast #
  • Part #DMS1
  • Item #497251
  • Manufacturer Part #MS1
4.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss™ 1/2 in. MNPT Stem

  • Fast #
  • Part #DMS1
  • Item #497251
  • Manufacturer Part #MS1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Boss™
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov