This product requires certification to purchase.

1 in. FNPT Ground Joint Carbon Steel Coupling with Female Spud

Dixon Valve & Coupling

Boss™ 1 in. FNPT Ground Joint Carbon Steel Coupling with Female Spud

  • Fast #
  • Part #DGF36
  • Item #1316997
  • Manufacturer Part #GF36
3.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss™ 1 in. FNPT Ground Joint Carbon Steel Coupling with Female Spud

  • Fast #
  • Part #DGF36
  • Item #1316997
  • Manufacturer Part #GF36
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
5-1/8 in
Characteristics & Features
Clean Bagged
No
Collection
Boss™
Fitting Type
Straight, Ground Joint
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No