3/4 in. FNPT x FNPT Steel Global Air Coupling
Boss® 3/4 in. FNPT x FNPT Steel Global Air Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with safety clip and rubber washers
- Use with Boss® clamps
- Not to be used for steam service
- Must use safety clips, safety clips are same size for both 2-lug and 4-lug Air King couplings
- Pressure rating: 150 psi at ambient temperature 70°F (21°C)
Documents
Specifications
- Collection:
- Boss®
- End Connection 1:
- FNPT
- End Connection 2:
- Lug
- End Connections:
- FNPT x Lug
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 2-5/32
- Material:
- Steel, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Tool Type:
- Coupling
- Weight:
- 0.44
- Width:
- 2-1/2