1 in. Coupler x Barbed 316 Stainless Steel Adapter
Boss-Lock™ 1 in. Coupler x Barbed 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Couplers are supplied standard with a nitrile rubber gasket
- All Boss-Lock couplers are supplied with pull-ring safety clips
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- Collection:
- Boss-Lock™
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- IAPMO Listed:
- No
- Length:
- 4-29/32
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Nitrile
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.93