2 in. Coupler x FNPT Brass Cam and Groove Coupling
Boss-Lock™ 2 in. Coupler x FNPT Brass Cam and Groove Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
- Boss-Lock cam arm
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- Collection:
- Boss-Lock™
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Cam and Groove, Coupling
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 70 Deg F