This product requires certification to purchase.

3 in. Brass Cam and Groove Plug

Dixon Valve & Coupling

Boss-Lock™ 3 in. Brass Cam and Groove Plug

  • Fast #
  • Part #D300DPBR
  • Item #367520
  • Manufacturer Part #300-DP-BR
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Boss-Lock™ 3 in. Brass Cam and Groove Plug

  • Fast #
  • Part #D300DPBR
  • Item #367520
  • Manufacturer Part #300-DP-BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Boss-Lock™
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cam and Groove, Plug
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.9 lb