This product requires certification to purchase.

3 in. Female Camlock x FNPT Aluminum Coupling

You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 3 in. Female Camlock x FNPT Aluminum Coupling

  • Fast #
  • Part #DAD300
  • Item #1326526
  • Manufacturer Part #AD300
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 3 in. Female Camlock x FNPT Aluminum Coupling

  • Fast #
  • Part #DAD300
  • Item #1326526
  • Manufacturer Part #AD300
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Boss-Lock cam arm
  • Requires Certification

Documents


Specifications

Collection:
Boss-Lock™
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cam and Groove, Straight
Material:
Aluminum
Material Type:
356T6
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Rating:
70