4 in. Female Camlock x Hose Shank Aluminum Coupling
Boss-Lock™ 4 in. Female Camlock x Hose Shank Aluminum Coupling
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Boss-Lock™
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Rating:
- 70