This product requires certification to purchase.

Brass Insulated Water Nozzle with GHT Thread Handle

Dixon Valve & Coupling

Brass Insulated Water Nozzle with GHT Thread Handle

  • Fast #
  • Part #DSN75
  • Item #1316888
  • Manufacturer Part #SN75
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Brass Insulated Water Nozzle with GHT Thread Handle

  • Fast #
  • Part #DSN75
  • Item #1316888
  • Manufacturer Part #SN75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Insulated water nozzle
  • Clip locks to any spray pattern
  • Chrome plated all zinc body
  • Industrial strength nylon handle
  • Rubber handle guard
  • GHT thread on head
  • Heavy duty brass valve and adjusting nut
  • For use with hot water up to 140°F
  • Requires Certification

Documents


Specifications

Coating:
Chrome Plated
End Connection 1:
GHT
End Connections:
GHT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nozzle
Material:
Zinc, Plastic
Material Type:
Nylon
Maximum Temperature:
140
Origin:
Domestic
Product Type:
Nozzle
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov