This product requires certification to purchase.

1/2 in. FNPTF Steel Coupling

Dixon Valve & Coupling

DQC H-Series 1/2 in. FNPTF Steel Coupling

  • Fast #
  • Part #D4HF4
  • Item #5112615
  • Manufacturer Part #4HF4
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

DQC H-Series 1/2 in. FNPTF Steel Coupling

  • Fast #
  • Part #D4HF4
  • Item #5112615
  • Manufacturer Part #4HF4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
DQC H-Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Coupling
ISO:
ISO 7241
Length:
2-43/50 in
Material:
Steel
Maximum Temperature:
250
Pressure - Maximum:
4000 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov