This product requires certification to purchase.

1 in. MNPTF Carbon Steel Plug

Dixon Valve & Coupling

Dual-Lock™ P-Series Thor 1 in. MNPTF Carbon Steel Plug

  • Fast #
  • Part #DP4M8
  • Item #7513417
  • Manufacturer Part #P4M8
4.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Dual-Lock™ P-Series Thor 1 in. MNPTF Carbon Steel Plug

  • Fast #
  • Part #DP4M8
  • Item #7513417
  • Manufacturer Part #P4M8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPTF
End Connections
MNPTF
Fitting Size 1
1 in
Fitting Sizes
1 in
Weight
0.87 lb
Characteristics & Features
Clean Bagged
No
Collection
Dual-Lock™ P-Series Thor
Fitting Type
Straight, Plug
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Hoses, Pipe, Water, Air
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No