This product requires certification to purchase.

3/4 in. MNPTF Carbon Steel Plug

Dixon Valve & Coupling

Dual-Lock™ P-Series Thor 3/4 in. MNPTF Carbon Steel Plug

  • Fast #
  • Part #DP4M6
  • Item #7513419
  • Manufacturer Part #P4M6
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Dual-Lock™ P-Series Thor 3/4 in. MNPTF Carbon Steel Plug

  • Fast #
  • Part #DP4M6
  • Item #7513419
  • Manufacturer Part #P4M6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Hoses, Pipe, Water, Air
Clean Bagged:
No
Collection:
Dual-Lock™ P-Series Thor
End Connection 1:
MNPTF
End Connections:
MNPTF
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Plug
IAPMO Listed:
No
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.48 lb