1-1/4 in. Coupler x MNPT 316 Stainless Steel Adapter
EZ Boss-Lock™ 1-1/4 in. Coupler x MNPT 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Resistant to accidental disconnection when dragged. The release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
- Rotating action helps keep the locking device free of debris
- Designed to protect critical parts from impact and to withstand rugged use
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- Collection:
- EZ Boss-Lock™
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- IAPMO Listed:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Nitrile
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.72 lb