This product requires certification to purchase.

3/4 in. 316 Stainless Steel Dust Cap

Dixon Valve & Coupling

EZ Boss-Lock™ 3/4 in. 316 Stainless Steel Dust Cap

  • Fast #
  • Part #DRH075EZ
  • Item #7984588
  • Manufacturer Part #RH075EZ
4.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

EZ Boss-Lock™ 3/4 in. 316 Stainless Steel Dust Cap

  • Fast #
  • Part #DRH075EZ
  • Item #7984588
  • Manufacturer Part #RH075EZ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Nitrile rubber gasket standard, other gaskets available
  • Dust caps and dust plugs are not to be used in pressure applications for safety and environmental reason
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Weight
0.81 lb
Characteristics & Features
Collection
EZ Boss-Lock™
Fitting Type
Dust Cap
Material
Rubber, Stainless Steel
Material Type
316, Nitrile
Warranty & Product Information
Application
Liquid