This product requires certification to purchase.

3/4 in. Coupler x GHT 250# 316 Stainless Steel Coupling

Dixon Valve & Coupling

EZ Boss-Lock™ 3/4 in. Coupler x GHT 250# 316 Stainless Steel Coupling

  • Fast #
  • Part #DRC075EZ
  • Item #9531518
  • Manufacturer Part #RC075EZ
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

EZ Boss-Lock™ 3/4 in. Coupler x GHT 250# 316 Stainless Steel Coupling

  • Fast #
  • Part #DRC075EZ
  • Item #9531518
  • Manufacturer Part #RC075EZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Liquid
Collection:
EZ Boss-Lock™
End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Pressure Class:
250#
Weight:
0.97 lb