This product requires certification to purchase.

3/4 in. Female x FNPT Brass Cam and Grooved Coupling

Dixon Valve & Coupling

EZ Boss-Lock™ 3/4 in. Female x FNPT Brass Cam and Grooved Coupling

  • Fast #
  • Part #DBD075EZ
  • Item #3441266
  • Manufacturer Part #BD075EZ
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

EZ Boss-Lock™ 3/4 in. Female x FNPT Brass Cam and Grooved Coupling

  • Fast #
  • Part #DBD075EZ
  • Item #3441266
  • Manufacturer Part #BD075EZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Resistant to accidental disconnection when dragged, the release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
  • Rotating action helps keep the locking device free of debris
  • Designed to protect critical parts from impact and to withstand rugged use
  • Construction - Buna-N gasket
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
EZ Boss-Lock™
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Cam and Groove, Straight
Length:
2-15/16
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov