This product requires certification to purchase.

1/2 in.-14 NPTF F SER F/M THRD COUP

Dixon Valve & Coupling

F Series 1/2 in.-14 NPTF F SER F/M THRD COUP

  • Fast #
  • Part #D4FF4
  • Item #10171481
  • Manufacturer Part #4FF4
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

F Series 1/2 in.-14 NPTF F SER F/M THRD COUP

  • Fast #
  • Part #D4FF4
  • Item #10171481
  • Manufacturer Part #4FF4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Machined components are manufactured using solid bar stock
  • Stainless steel balls, retaining rings and springs maximize corrosion resistance and extend service life
  • Nitrile (nitrile rubber) seals are standard
  • Steel componentry is plated using RoHS compliant trivalent chrome
  • Steel sleeve and steel tubular valve
  • Requires Certification

Documents


Specifications

Collection:
F Series
End Connection 1:
Female
End Connection 2:
FNPTF
End Connections:
Female x FNPTF
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupler
Length:
3-3/50 in
Material:
Steel
Maximum Temperature:
250
Minimum Temperature:
-40
Pressure - Maximum:
500 psi