This product requires certification to purchase.

1-1/2 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

F Series 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS6
  • Item #688086
  • Manufacturer Part #FS6
3.5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

F Series 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS6
  • Item #688086
  • Manufacturer Part #FS6
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pre-formed
  • Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
  • Sold in package quantities only
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
F1, F100, F38, F40
Collection:
F Series
Fits Pipe Size:
1-1/2 in
Material:
Stainless Steel
Material Type:
300, 302
Product Type:
Hose Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.022 in
Width:
5/8