This product requires certification to purchase.

1-3/4 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

F Series 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS7
  • Item #4383441
  • Manufacturer Part #FS7
3.4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

F Series 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS7
  • Item #4383441
  • Manufacturer Part #FS7
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pre-formed
  • Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
  • Sold in package quantities only
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/4 in
Thickness
0.022 in
Width
5/8 in
Characteristics & Features
Brand Model Compatibility
F1, F100, F38, F40
Collection
F Series
Material
Stainless Steel
Material Type
300, 302
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Hose Clamp