This product requires certification to purchase.

3 x 5/8 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

F-Series 3 x 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS12
  • Item #688089
  • Manufacturer Part #FS12
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

F-Series 3 x 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS12
  • Item #688089
  • Manufacturer Part #FS12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
  • Sold in package quantities only
  • Pre-formed
  • Requires Certification

Documents


Specifications

Collection:
F-Series
Fits Pipe Size:
3 in
Material:
Stainless Steel
Material Type:
300, 302
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.022 in
Width:
5/8 in