5/8 x 1 in. Galvanized Steel Hose Clamp
F-Series 5/8 x 1 in. Galvanized Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
- Sold in package quantities only
- Pre-formed
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- F-Series
- Fits Pipe Size:
- 1 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Thickness:
- 0.025 in
- Width:
- 5/8 in