3 x 4 in. FNPT x Adapter Aluminum 100 psi Cam and Groove Reducing
Global 3 x 4 in. FNPT x Adapter Aluminum 100 psi Cam and Groove Reducing
All Sizes
Product Details
Product Details
- Increases size and converts from quick connect to threads in one fitting
- Simple and fast way of adapting from a threaded application to a convenient cam & groove system
Specifications
- Collection:
- Global
- End Connection 1:
- FNPT
- End Connection 2:
- Adapter
- End Connections:
- FNPT x Adapter
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Reducing, Cam and Groove, Adapter
- Material:
- Aluminum
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov