This product requires certification to purchase.

3/4 in. NPT 316L Stainless Steel King Nipple

Dixon Valve & Coupling

King™ 3/4 in. NPT 316L Stainless Steel King Nipple

  • Fast #
  • Part #DRST5
  • Item #420241
  • Manufacturer Part #RST5
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King™ 3/4 in. NPT 316L Stainless Steel King Nipple

  • Fast #
  • Part #DRST5
  • Item #420241
  • Manufacturer Part #RST5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Recommended for low-pressure discharge and suction service for compatible liquids
  • Construction - NPT threaded end no knurl
  • Made from investment casting
  • Requires Certification

Documents


Specifications

Application:
Liquid
Collection:
King™
End Connection 1:
Barbed
End Connection 2:
MNPT
End Connections:
Barbed x MNPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Combination, Nipple, Straight
Length:
3-1/8
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov