This product requires certification to purchase.

6 x 11 in. Beveled 316 Combination Nipple

Dixon Valve & Coupling

King™ 6 x 11 in. Beveled 316 Combination Nipple

  • Fast #
  • Part #DRSTB60
  • Item #1316870
  • Manufacturer Part #RSTB60
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King™ 6 x 11 in. Beveled 316 Combination Nipple

  • Fast #
  • Part #DRSTB60
  • Item #1316870
  • Manufacturer Part #RSTB60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
King™
End Connection 1:
Beveled
End Connections:
Beveled
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Combination, Nipple
Length:
11 in
Material:
Stainless Steel
Material Type:
316
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov