This product requires certification to purchase.

1 in. 304 Stainless Steel Ferrule Adapter

Dixon Valve & Coupling

King Crimp® Style 1 in. 304 Stainless Steel Ferrule Adapter

  • Fast #
  • Part #DCF1006SS
  • Item #10167576
  • Manufacturer Part #CF100-6SS
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King Crimp® Style 1 in. 304 Stainless Steel Ferrule Adapter

  • Fast #
  • Part #DCF1006SS
  • Item #10167576
  • Manufacturer Part #CF100-6SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Shanks
Collection:
King Crimp® Style
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Adapter, Ferrule, Straight
Length:
2-13/16
Material:
Stainless Steel
Material Type:
304
Weight:
0.24