This product requires certification to purchase.

1 x 4-13/16 in. MNPT x GHT 316 Stainless Steel Combination Nipple

Dixon Valve & Coupling

King Crimp® Style 1 x 4-13/16 in. MNPT x GHT 316 Stainless Steel Combination Nipple

  • Fast #
  • Part #DRST10CS
  • Item #10167586
  • Manufacturer Part #RST10CS
4.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King Crimp® Style 1 x 4-13/16 in. MNPT x GHT 316 Stainless Steel Combination Nipple

  • Fast #
  • Part #DRST10CS
  • Item #10167586
  • Manufacturer Part #RST10CS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • There are two grooves on the crimp style king combination nipples
  • The second groove is the roll stamp groove which has the part number and 'call Dixon' stamped on it
  • This groove is a smooth concentric groove so that the stamp can be legible
  • Only use the crimp style shanks with the crimp style sleeves and ferrules
  • Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products
  • For use with king crimp style sleeves and ferrules
  • Requires Certification

Documents


Specifications

Collection:
King Crimp® Style
End Connection 1:
MNPT
End Connection 2:
GHT
End Connections:
MNPT x GHT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Combination, Nipple, Straight
Length:
4-13/16 in
Material:
Stainless Steel
Material Type:
316