1/2 in. MNPT x OD Tube Stainless Steel Connector
Legris 1/2 in. MNPT x OD Tube Stainless Steel Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Maximum operating pressure: 290 psi
- Vacuum capability: 28" HG
- Maximum circuit pressure depends equally on the type and diameter of the tube used
- Materials conforming to FDA and 1934/2004 EC standards
Documents
Specifications
- Collection:
- Legris
- End Connection 1:
- MNPT
- End Connection 2:
- OD Tube
- End Connections:
- MNPT x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector, Straight
- Material:
- Stainless Steel