This product requires certification to purchase.

1/4 in. MNPT Interchange Male Threaded Plug

Dixon Valve & Coupling

Lincoln 1/4 in. MNPT Interchange Male Threaded Plug

  • Fast #
  • Part #DDCP27
  • Item #4111432
  • Manufacturer Part #DCP27
4.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Lincoln 1/4 in. MNPT Interchange Male Threaded Plug

  • Fast #
  • Part #DDCP27
  • Item #4111432
  • Manufacturer Part #DCP27
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lincoln
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT x MNPT
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in
Material:
Steel
Maximum Temperature:
70
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov