This product requires certification to purchase.

1/2 in. NPTF BOWES INTRCHNG FEM PLG STL

Dixon Valve & Coupling

N Series 1/2 in. NPTF BOWES INTRCHNG FEM PLG STL

  • Fast #
  • Part #DN4F6
  • Item #10131848
  • Manufacturer Part #N4F6
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

N Series 1/2 in. NPTF BOWES INTRCHNG FEM PLG STL

  • Fast #
  • Part #DN4F6
  • Item #10131848
  • Manufacturer Part #N4F6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Machined components are manufactured using solid bar stock
  • Stainless steel retaining ring and spring maximize corrosion resistance and extend service life
  • Coupling sleeve constructed of cast zinc steel
  • Requires Certification

Documents


Specifications

Collection:
N Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Material:
Stainless Steel
Material Type:
303 SS
Maximum Temperature:
250
Minimum Temperature:
-40
Origin:
Domestic