Rubber Washer
Rubber Washer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on NPSM threaded couplings
Documents
Specifications
- Application:
- Coupling
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 1-1/2 in
- Material:
- Rubber
- Material Type:
- Styrene Butadiene
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.015 lb