Stainless Steel Hose Clamp
Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Install with C2 or 51960 band clamp tools
- Sold in box quantities only
Documents
Specifications
- Brand Model Compatibility:
- 51960, C2
- Material:
- Stainless Steel
- Material Type:
- 201
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Width:
- 5/8