This product requires certification to purchase.

Steel Safety Clip

Dixon Valve & Coupling

Steel Safety Clip

  • Fast #
  • Part #DAC1
  • Item #1317026
  • Manufacturer Part #AC1
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Steel Safety Clip

  • Fast #
  • Part #DAC1
  • Item #1317026
  • Manufacturer Part #AC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For cam and groove fittings
  • Same size clip can be used for all coupling sizes
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-3/4 in
Weight
0.006 lb
Width
5/8 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type
Clip