This product requires certification to purchase.

2-1/2 - 5-1/2 in. Stainless Steel and Zinc Plated Steel Hose Clamp

Dixon Valve & Coupling

Style HSS 2-1/2 - 5-1/2 in. Stainless Steel and Zinc Plated Steel Hose Clamp

  • Fast #
  • Part #DIXHSS80
  • Item #4834596
  • Manufacturer Part #HSS80
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Style HSS 2-1/2 - 5-1/2 in. Stainless Steel and Zinc Plated Steel Hose Clamp

  • Fast #
  • Part #DIXHSS80
  • Item #4834596
  • Manufacturer Part #HSS80
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four-piece construction
  • Maximum recommended torque 50 in lb
  • All clamps sold 10 per box
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in - 5-1/2 in
Width
9/16 in
Characteristics & Features
Coating
Zinc Plated
Collection
Style HSS
Material
Stainless Steel, Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Hose Clamp