This product requires certification to purchase.

3-1/4 - 3-9/16 in. Stainless Steel and Carbon Steel Hose Clamp

Dixon Valve & Coupling

Style HTBC 3-1/4 - 3-9/16 in. Stainless Steel and Carbon Steel Hose Clamp

  • Fast #
  • Part #DHTBC350
  • Item #4666244
  • Manufacturer Part #HTBC350
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Style HTBC 3-1/4 - 3-9/16 in. Stainless Steel and Carbon Steel Hose Clamp

  • Fast #
  • Part #DHTBC350
  • Item #4666244
  • Manufacturer Part #HTBC350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be applied with a standard 1/2 in socket wrench
  • Not for use with pneumatic tools
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-9/16 in
Fits Pipe Size
3-1/4 in - 3-9/16 in
Thickness
0.04 in
Width
7/8 in
Characteristics & Features
Collection
Style HTBC
Material
Stainless Steel, Carbon Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Hose Clamp