This product requires certification to purchase.

1/2 - 29/32 in. Stainless Steel and Zinc Plated Steel Hose Clamp

Dixon Valve & Coupling

Style MAH 1/2 - 29/32 in. Stainless Steel and Zinc Plated Steel Hose Clamp

  • Fast #
  • Part #DIXHS8
  • Item #4237012
  • Manufacturer Part #MAH8
4.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Style MAH 1/2 - 29/32 in. Stainless Steel and Zinc Plated Steel Hose Clamp

  • Fast #
  • Part #DIXHS8
  • Item #4237012
  • Manufacturer Part #MAH8
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Maximum recommended torque 50 in lbs
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Collection:
Style MAH
Fits Pipe Size:
1/2 in - 29/32 in
Material:
Stainless Steel, Steel
Material Type:
300
NSF Certified:
No
Product Type:
Hose Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
5/16