1-69/100 - 1-47/50 in. Stainless Steel Hose Clamp
Style STBC 1-69/100 - 1-47/50 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Style STBC
- Fits Pipe Size:
- 1-69/100 in - 1-47/50 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- T-Bolt Clamp
- Thickness:
- 0.025 in
- Width:
- 3/4 in