This product requires certification to purchase.

3-3/4 - 4-3/50 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

Style STBC 3-3/4 - 4-3/50 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DSTBC400
  • Item #1785262
  • Manufacturer Part #STBC400
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Style STBC 3-3/4 - 4-3/50 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DSTBC400
  • Item #1785262
  • Manufacturer Part #STBC400
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Can be applied with a standard 7/16 in socket wrench
  • Not for use with pneumatic tools
  • Requires Certification

Documents


Specifications

Collection:
Style STBC
Fits Pipe Size:
3-3/4 in - 4-3/50 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Hose Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.025 in
Width:
3/4