2-31/100 - 2-31/50 in. Alloy Steel and Stainless Steel Hose Clamp
Style TBC 2-31/100 - 2-31/50 in. Alloy Steel and Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hose OD: 2.344 inch to 2.562 inch
- T-bolts can be applied with a standard 7/16 inch socket wrench
- Alloy steel bolt
- Torque rating 70 in/lbs.
- Not for use with pneumatic tools
Documents
Specifications
- Collection:
- Style TBC
- Connection Type:
- OD Tube
- Fits Pipe Size:
- 2-31/100 in - 2-31/50 in
- Material:
- Alloy Steel, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Thickness:
- 0.025 in
- Width:
- 3/4 in