THOR COUP 1 M-NPTF STL
THOR COUP 1 M-NPTF STL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc cast sleeve
- Machined components are manufactured using solid bar stock
- Nitrile (nitrile rubber) seals are standard
- Stainless steel retaining ring and spring maximize corrosion resistance and extend service life on the one piece sleeve
- Two piece sleeve has a phosphor bronze spring
- Steel componentry is plated using RoHS compliant trivalent chrome
Documents
Specifications
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupler
- Length:
- 3-11/100 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi