1/2 in. Hose Shank x MNPT Straight Nylon Insert
Tuff-Lite™ 1/2 in. Hose Shank x MNPT Straight Nylon Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Tuff-Lite™
- Color Finish Name:
- White
- Fitting Type:
- Insert
- Material:
- Plastic
- Material Type:
- Nylon
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov